Shop Alternate Products
This Product is Discontinued
Fuji Electric
Regenerative Blower, 13 HP, 380 CFM (Discontinued)
Mfr # VFD8
Zoro # G2125999
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 169" WC
- Max. Flow Rate 380 CFM
- Max. Vacuum 130 in WC
- Voltage 460
- Full Load Amps 10.75