Shop Alternate Products
This Product is Discontinued
Zoro Select
Underbody Truck Box, 60 in. W, 18 in. D (Discontinued)
Mfr # 1702315
Zoro # G2126162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Body Material Steel
- Lid Type Non-Adjustable
- Gauge 14
- Locking System Keyed