Zoro Select
PVC 45 Degree Elbow, Hub, 6 in Pipe Size
Mfr # 1WKV9
Zoro # G2127666
$51.29
14% off
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size 447015
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size 420007
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size 805-040
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size 819-030
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size 409030
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size 856-007
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 835-101BR
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3 in Pipe Size H429030LS
- ZORO SELECT PVC Cap, FNPT, 1/2 in Pipe Size 448005
- FLEX-DRAIN Flexdrain Dwnspt Adpt2X3 ADP53202
- Zoro Select Fittings