Malco
Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # M2007
Zoro # G2128156
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Right/Straight/Circles
- Overall Length 10 in
- Material Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
- Features Molded thermoplastic grips, narrower grip opening accommodates large or small hands to maximize the powerful leverage of compound handle to head linkage, ambidextrous one hand operation latch, and a fast adjusting, long life pivot bolt with nylon locking nut and pressure washer.
- Number of Pieces 1
Explore More Products
- MALCO M12NG 12 in. Straight Cut Aluminum Snip with Comfort Grip M12NG
- MALCO Offset Hand Seamer, 216mm, Forged steel S3R
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel M2001
- MALCO Ultra Lightweight Metal Cutting Snips ULC10
- MALCO Turbo Shear, Left Cut, 18 Ga Steel TSHD
- MALCO Folding Tool, 12", Steel 12F
- MALCO HAND SEAMER ALUM 5""BLD S5R
- MALCO Snip Combo 12In Alum Hdl Strt M12N/M12
- MALCO Malco Products 6496608 SRT2 6.25 in. Siding Removal Tool 6496608
- EREM Tinners Snip, Straight, 4 1/2 in, Machine Tool Steel 532N
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle M1R
- Malco Snips