Justrite
Drum Storage Unit Ramp, Yellow
Mfr # 28678
Zoro # G2129806
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$621.00
Key Features
- Height 11 1/4 in
- Width 59 3/4 in
- Length 48 in
- Color Yellow
- Green Certification or Other Recognition UL Environment Claims Validated
Explore More Products
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. 28688
- JUSTRITE Drum Cabinet Ramp, Yellow 25932
- JUSTRITE Spill Pallet Ramp, Yellow, 1000 lb. 28620
- JUSTRITE Accumulation Center Ramp, Yellow 28650
- JUSTRITE Drum Storage Unit Ramp, Black 28679
- ULTRATECH Spill Pallet Ramp, Black, 37" L 2353
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk 1689B
- ENPAC Spill Platform Ramp, Black, 1000 lb. 5039-BK
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black 5111-BD
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. 676
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. 1089
- Justrite Ramps