Exair
Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM
Mfr # 6982
Zoro # G2129854
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 1 1/4 in
- Vacuum ID 1 in
- Vacuum OD 2 3/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6083
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm 152200
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6062
- EXAIR Threaded Line Vac, Aluminum, 2" 140200
- EXAIR Air Conveyor, Steel Alloy, 1.25 In., 49 CFM 152125
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6983
- EXAIR Threaded Line Vac- 316 SS, 1-1/2" 141150-316
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6964
- Exair Air Conveyors