Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slotted, 40S, 6M L, 40 mm W (Discontinued)
Mfr # 40-4080-LITE-6M
Zoro # G2129946
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 6 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth