Palmetto Packing

Packing Seal, 5/16 Sq In., 5 Ft


$28.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 5/16 in
  • Length 5 ft
  • Material PTFE
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 250 psi
See all product information