Shop Alternate Products
This Product is Discontinued
Klein Tools
Fish Tape, 3/16 In x 100 ft, Fiberglass (Discontinued)
Mfr # 56010
Zoro # G2130606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft.
- Tape Material Fiberglass
- Size 3/16"W
- Features Laser Etched 1 ft. Increments On the Tape For Accurate Measurement, Non-Conductive, Unique Sloped Handle Optimizes Position Of Hand For Quick Hand-Over-Hand Rewinds
- Case Style Rotating