Telemecanique Sensors
2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66
Mfr # ZCKJ404H7
Zoro # G2130712
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Contact Form 2NC/2NO
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Depth 1.73"
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable ZCMC21L1
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key ZCKY081
- TELEMECANIQUE SENSORS Straight Locking Actuating Key ZCKY071
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd ZCMD21C12
- TELEMECANIQUE SENSORS Pivoting Actuating Key XCSZ03
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in ZCE06
- TELEMECANIQUE SENSORS Limit switch body ZCKJ-fixed-w/o dis ZCKJ2H29
- TELEMECANIQUE SENSORS Limit Switch Body ZC2JC1H5
- TELEMECANIQUE SENSORS Limit switch body ZCKS-1NC1NO-slow- ZCKS5
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 E50SBL
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle E50RA20
- Telemecanique Sensors Limit Switch Accessories