Dayton
GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56
Mfr # 5K288
Zoro # G2131053
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Motor Thermal Protection None
- Nominal Efficiency 59.7 %
- Overall Length 10 13/16 in
- Motor Service Factor 1.25
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm 6XH49BG
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z 5K574
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 6XH61
- DAYTON General Purpose Motor, Split-Phase, 1/4 HP 6XJ35
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z 6XJ06
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 6K764
- DAYTON MTR, 3 Ph, 1/3hp, 1140,208-230/460, EFF 71.4 31TT10
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1140rpm 6XH85
- DAYTON Mtr, 1/6HP, 1140RPM, 115V, 48Z 6XJ04
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts 00158OT1BO56-S
- CENTURY Pump Motor, Split Phase Design CB2054AD
- Dayton General Purpose AC Motors