Parker
1/4" Compression x 1/8" FNPT Brass Connector 25PK
Mfr # 66CA-4-2
Zoro # G2132611
$120.94
23% off
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK 169HD-6-4
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1In 16 CBU-S
- PARKER 1/4" Compression x MNPT SS Male Run Tee 4-4-4 RBU-SS
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In 6 F5BU-S
- PARKER 3/4" Compression Brass Union Elbow 5PK 165C-12
- PARKER Fitting, 1-7/16", Brass, Compression VS68CA-6-6
- PARKER 1/4" Compression x 3/8" MNPT Male Run Tee P6MR4
- PARKER Union, Nylon, Comp, 5/8In x 1/2In N10UC8
- PARKER Compression style fitting 26-M-R-NPTF-STR 10126-4-5
- PARKER 3/8" Compression Brass Union 10PK 62VL-6
- PARKER 1/4" Compression x MNPT Brass Connector 100PK 68CA-4-4
- Parker Tube Fittings