1/2" to 1-3/4" 2 Groove V-Belt Pulley 5.35" OD (Discontinued)
- Mfr # 1A013
- Zoro # G2132803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A013
Zoro #
G2132803
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
5.35"
Fits Shaft Dia.
1/2" to 1-3/4"
5L, B, or BX Belt Pitch Dia.
5"
4L, A, or AX Belt Pitch Dia.
4.6"
Details
Number of Grooves
2
For V-Belt Section
4L, A, AX
Pulley Material
Cast Iron
Bushing Required
P1
Construction
web
Item
V-Belt Pulley
Set Screw Included
No
Bore Type
Split Taper Bushed Bore
Material
Cast Iron
Description
V-Belt Pulley, Material Cast Iron, Number of Grooves 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.