Westward
3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome
Mfr # 6XZ83
Zoro # G2132961
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 53
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive, Universal Joint Set SAE, 3 pcs 54PR12
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome 4PL90
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome 53PN34
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN42
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN44
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome 53PN73
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome 53PN64
- PROTO 3/8 in Drive Socket Set Metric 12 Pieces 10 mm to 18 mm , Chrome J52212S
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set KTI22800
- TENG TOOLS TM111 - 111 Piece Mixed Drive Socket Set 1/4, 3/8, 1/2 Inc TM111
- WRIGHT TOOL 1/4 in. Drive 25 Piece Blow Mold Case Set, 6 Point Standard Sockets 5/32 in., 1/2 in. 223-MC
- Westward Socket Sets