- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Caster Wheels
- /
- Polyurethane Wheels
- /
- Caster Wheel, Polyurethane, 10 in, 2370 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Polyurethane, 10 in, 2370 lb. (Discontinued)
Mfr # PD1040712B
Zoro # G2133546
This Product is Discontinued
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,370 lb
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PD1040712B
-
Zoro #
G2133546
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 3 1/4 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 3/4 in |
Details
Caster Load Rating Range | Medium-Duty |
Load Rating | 2,370 lb |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Blue |
Caster Wheel Shape | Standard |
Spanner Bushing | Included |
Core Color | Silver |
Non-Marking | Yes |
Includes | Spanner Bushing |
Durometer | 60 Shore D |
Caster Wheel Bearings | Roller |
Caster Temp. Range | -40 Degrees to 180 Degrees F |
Caster Temp. Range Available | Yes |
Resistant To | Chemicals, Most Acids, Oil, Water |
Item | Polyurethane Tread on Aluminum Core Wheel |
includes Spanner Bushing | Yes |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Core Material | Aluminum |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Tread Shape | Standard |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness | 60 Shore D |
Wheel/Tread Color | Blue |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness Rating | Hard |
Includes Spanner Bushing | Not Included |
Description
Polyurethane Tread on Aluminum Core Wheel, 2,370 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 60 Shore D, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length