Norton Abrasives
Grinding Wheel, T1, 8x1x1, 36/46G, Brown
Mfr # 07660788286
Zoro # G2133607
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 36
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 66252939826
- NORTON ABRASIVES Straight Grind Wheel, 6", 1A1,150 Grit 66260273617
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk 66243522418
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G/Gray 66253306790
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 66253043447
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue 66253262500
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 66252940525
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 12in.x1in.x3in. 66253262713
- NORTON ABRASIVES Toolroom Wheel, 7" x 1/2" x 1-1/4" 69083159104
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 66253043746
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 66252941047
- Norton Abrasives Straight Grinding Wheels