Shop Alternate Products
This Product is Discontinued
Zoro Select
Vacuum Breaker, 3/4 In., FIPxGHT, 125 psi (Discontinued)
Mfr # 108-904G
Zoro # G2134072
This Product is Discontinued
Key Features
- Connection Type FIP x GHT
- Material of Construction Chrome-Plated brass
- Width 1-5/16"
- Seal Buna Nitrile
- Height 1-11/32"