Zoro Select
3/4" Socket PVC Ball Valve Inline
Mfr # 107-634-NP
Zoro # G2134465
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Handle Material ABS
- Handle Type Tee
- Valve Structure 1-Piece
Explore More Products
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 107-635-NP
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline 107-636-NP
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline G-CMV-25
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline 107-124
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline G-F600-125
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline 107-853
- ZORO SELECT Check Valve, 4.72 in Overall L 06H041N01112
- ZORO SELECT Check Valve, 5.51 in Overall L 06H021N01030
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline 06Q241N06014FSR
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way 7060701
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline HPBYB8FF
- Zoro Select Ball Valves