Parker
1/4" MNPT x FNPT 316 SS Street Elbow
Mfr # 4-4 SE-SS
Zoro # G2135357
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/2" FNPT 316 SS Street Elbow 8-8 SE-SS
- PARKER 3/8" MNPT x FNPT 316 SS Street Elbow 6-6 SE-SS
- PARKER 3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling 12-4 FHC-SS
- PARKER 1/4" Male BSPT 316 SS Male Connector 4MSC4K-316
- PARKER 1/4" MNPT x Female BSPT 316 SS Reducing Adapter 4-4K RA-SS
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF 1/4 X 2.5 FFF-SS
- PARKER Pipe Adapter, 316 316 Stainless Steel 16-3/4 F5OG-SS
- PARKER Adapter, 316 SS, 1/4 x 1/8 in, 6000 PSI 4-1/8 F5OF-SS
- PARKER Tee, 316 SS, 3/8 in Pipe Size, 6000 PSI 3/8 RRS-SS
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee 2UA33
- PARKER 3/8" MNPT 316 SS Hex Long Nipple 6-6 MHLN-SS 2.0
- Parker Fittings