Shop Alternate Products
This Product is Discontinued
Marvel Scientific
Undercounter Refrigerator, 3 cu ft, White (Discontinued)
Mfr # 3CARM108
Zoro # G2135427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Under Counter
- Color White
- Number of Doors 1
- Overall Depth 23-5/8"
- Overall Height 34"