Shop Alternate Products

Palmetto Packing

Packing Seal, 1/4 Sq In., 25 Ft (Discontinued)



This Product is Discontinued
Shop for all Compression Packing

Key Features

  • Square (In.) 1/4
  • Length 25 ft
  • Material PTFE/Graphite
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 300
See all product information