Premier
9" Paint Roller Cover, 3/8" Nap, Polyester, 6 PK
Mfr # 6PK38
Zoro # G2135883
$7.11
6% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK 9-TP
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 10 PK 75072
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Mohair 933-M
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber 9MCR-38
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester 9PH38
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester EF938
- PREMIER 2Pk 4 in. Zpro Cp Roller Cvr Perln 84020
- PREMIER 9 in. 3/16 in. Nap Woven-Pro Roller Cover R941
- PREMIER Premier Zebra Roller Cover, 3/8 in Thick Nap, 4 in L, Polyester Cover 731
- LINZER Roller Cover Foam 2Pk 4X1/8In MR400-2
- LINZER 7 in Mini Paint Roller Cover, 1/4" Nap, Microfiber MR725-7
- Premier Paint Rollers and Frames