Tanis
Strip Brush Holder, Overall Length 72 In
Mfr # AH400872CF
Zoro # G2136014
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Aluminum
- Backing Height (In.) 7/32
- Mounting Profile Offset
- Backing Clear Finish Anodized
- Type Aluminum
Explore More Products
- TANIS Strip Brush Holder, Sz 1.15, 60 In L, PK10 AH700860CF
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter T12125
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB702036
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In MB406224
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB702872
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 MB400048
- TANIS Strip Brush Holder, Sz 1 In, 48 In L, PK10 AH402848CF
- TANIS Strip Brush, 5/16W, 24 In L, Trim 4 In, PK10 MB701224
- TANIS Strip Brush, 5/16W, 12 In L, Trim 6 In, PK10 MB703712
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 MB700696
- TANIS Strip Brush, 3/16W, 60 In L, Trim 6 In, PK10 MB403060
- Tanis Conveyor Brushes