Zoro Select
Eye Bolt 5/32 in ID, Steel, Zinc Plated, 20 PK
Mfr # U17210.014.0062
Zoro # G2136066
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Eye Inside Diameter 5/32 in
- Material Steel
- Finish Zinc Plated
- Overall Length 5/8 in
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK U17420.031.0300
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated RB580300-001P2
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK U17210.046.0159
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK M16180.240.0110
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain U16000.075.0150
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK U17420.050.0200
- ZORO SELECT Eye Bolt M22-2.50, 40 mm ID, Steel, Black Oxide, 5 PK M16100.220.0001
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK M16180.120.0070
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0090
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 2 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB122
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK 65102
- Zoro Select Eye Bolts