Dayton
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # 3FCT7
Zoro # G2136093
$57.67
22% off
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/8 in
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore 3FGA3
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore 3FDD2
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore 2X403
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore 3FDD5
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore 3FDD3
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore 1F634
- DAYTON Pillow Block Bearing, Ball, 2" Bore 3FDD1
- DAYTON Pillow Block Bearing, Ball, 1" Bore 3FDD7
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore 1F622
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore UELP-1.15/16M
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-203 004066 P4B-BAR-203
- Dayton Pillow Block & Flange Bearings