Fluke
Hard Carrying Case, 5 In H, 11 In D, Black
Mfr # Fluke-CXT170
Zoro # G2137457
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Synthetic
- Overall Height 5 in
- Overall Width 12 1/2 in
- Overall Depth 11 in
Explore More Products
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow Fluke-H5
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black 1551-CASE
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D Fluke-C520A
- FLUKE Fluke C50 Compact Soft Case, Zippered carrying case W/inside pocket belt loop & meter strap C50
- FLUKE Soft Carrying Case, Vinyl, Yellow C195
- FLUKE Fluke C116 Carrying Case, Polyester, BLK/YW C116
- FLUKE Carrying Case, Uat500 Series CC-UAT-500
- FLUKE Soft Carrying Case, Overall 11-13/16" H C60
- FLUKE Hard Carrying Case, 5x12-1/2x11, Black Fluke-CXT280
- REED INSTRUMENTS Industrial Tool Bag, 16 x 12 x 9" R9999
- MEGGER Soft Carrying Case 6380-138
- Fluke Test Instrument Carrying Cases