Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK
Mfr # HO-143ST ZD
Zoro # G2137511
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.528 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.05 in
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK HO-131ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK HO-137ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK HO-150ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/8 in Bore Dia., 50 PK HO-87ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK HO-31ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK HO-93ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 5 PK KM-100ST OIL
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.313 in Bore Dia. HO-131
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. HO-425
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK U36050.118.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 36 mm Bore Dia. DHO-36SA
- Rotor Clip Internal Retaining Rings