Lucky Line
Spring Snap, HD, Steel, L 2 3/8 In
Mfr # 4FCP9
Zoro # G2137694
$3.34
10% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Max. Load Capacity 400 lb
- Eye Inside Dia. 1/4 in
- Material Steel Wire
- Finish Stainless 316
Explore More Products
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 4GGU9
- LUCKY LINE Spring Snap, HD, Steel, L 4 In 4GGN3
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In 4FCP1
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In 4GGU4
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In 4FCF2
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In 4FCR7
- LUCKY LINE Eyelet Spring Snap, L 2 In 4FCT2
- LUCKY LINE Boat Snap 44701
- LUCKY LINE Spring Snap, HD, Steel, L 3 3/16 In, Snap Opening: 9/16 in 4GGP7
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK 35747
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel N222-851
- Lucky Line Spring Snaps