Zoro Select
Dockboard, Steel, 10,000 lb, 48 x 72 In
Mfr # TS-10-7248
Zoro # G2138118
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,279.99
Key Features
- Load Capacity 10,000 lb
- Overall Length 48 in
- Service Height Range 7 in
- Overall Width 72 in
- Material Steel
Explore More Products
- ZORO SELECT Draft Blocker, 24 in. DRAFT-24
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. 4LGV7
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. 4LGV5
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. 4LGV4
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. 4LGU8
- ZORO SELECT Dockboard, Aluminum, 20,000 lb, 48 x 60 In TAS-20-6048
- ZORO SELECT Dockboard, Aluminum, 10,000 lb, 48 x 54 In AC5448
- ZORO SELECT Dockplate, Steel, 3090 lb, 60 x 60 In SE-6060
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In B4848
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity TAS-10-6060
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 60" W A6060
- Zoro Select Dock Plates & Boards