Shop Alternate Products
This Product is Discontinued
Zoro Select
Dockboard, Aluminum, 8000 lb, 48 x 72 In (Discontinued)
Mfr # BTA-08007248
Zoro # G2138136
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 8,000 lb
- Overall Length 48 in
- Overall Width 72 in
- Service Height Range 5-1/2 in to 7 in
- Material Aluminum