Shop Alternate Products
This Product is Discontinued
Killark
HID Light Fixture, QL55 (Discontinued)
Mfr # VM1Q0532
Zoro # G2138184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 50
- Lamp Type Induction
- Lamp Watts 55 W
- Voltage 120 to 277V AC