Zoro Select
Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK
Mfr # 250327BG
Zoro # G2138324
$12.87
11% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 5/8 in
Explore More Products
- ZORO SELECT Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 1000 PK 111205NCUP
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK 1JA89
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK 203425BG
- ZORO SELECT Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK 1JE61
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK 205832BG
- ZORO SELECT Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd 250403BG
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd 205121BG
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd L11400.160.0001
- ZORO SELECT Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Zinc Plated, 60 mm Lg, 30 mm Hex Wd M11400.200.0001
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK B11400.062.0212
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK 1HY42
- Zoro Select Coupling Nuts