Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 8 Carbon Steel, 4" L, 10 PK (Discontinued)
Mfr # 1KYP3
Zoro # G2138421
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 4 in
- Head Width 7/16 in
- Material 8 Carbon Steel