Jarke
Starter Cantilever Rack, 1 Side, 7 ft. H
Mfr # QT501S72
Zoro # G2138556
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,331.99
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 500 lb
- Overall Height 84 in
- Shelving Type Starter
- Number of Arms 14
Explore More Products
- JARKE Cantilever Rack, Steel, 7 ft. H, 6 ft. L CR-8
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. 25ASL48
- JARKE Inclined Cantilever Rack Arm, 12 in. 25AIO12
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. 25ASL24
- JARKE Inclined Starter Cantilever Rack, 7 ft. H CR-5
- JARKE Cantilever Rack Brace Set, Removable, PK3 25B3036
- JARKE Cantilever Rack Single Upright, 120x49in. 25CS46120
- JARKE Cantilever Rack Brace Set, PK3 25B3072
- JARKE Cantilever Rack Brace Set, PK2 25B2072
- ZORO SELECT Cantilever Rack Double Upright, 96x65 in. 12A215
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH 320823A
- Jarke Cantilever Racks & Components