Akg
Oil Cooler, w/Hydraulic Motor, 4-50 GPM
Mfr # HR55-0050
Zoro # G2138790
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,371.99
Key Features
- Type Hydraulic Motor
- Oil Port Size (SAE) #12
- Fan Guard Material Steel
- Height (In.) 24.03
- Min. Oil Pressure (PSI) 500
Explore More Products
- AKG DC Motor, For 4UJF4 8407.361.1079
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM HR180-0050
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM HR75-0050
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @140 F 118053
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F 118083
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 8407.304.0379
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM HR400-0195
- AKG in.D in. Series Accessories: Temp. Controller for Cycling DC Fan Motors 258324
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports 258302
- BAILEY FAN ASSEMBLY 12/24V FOR GIN STONE 258530 FAN ONLY - NO MOTOR INCLUDED 258563
- AKG DCS Series (with Fan and Shroud): 7.0-100 GPM, 22.13 L x 25.62 W x 7.2 Depth, SAE 20 Ports 258303
- Akg Hydraulic System Components