Hubbell Wiring Device-Kellems

Liquid Tight Connector, 3/4in., Orchid


$10.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style - Connector Straight
  • Hub Size 3/4 in MNPT
  • Cord Dia. Range 0.75 in to 0.88 in
  • Material Nylon
  • Box Connection 3/4 in MNPT
See all product information