Shop Alternate Products
This Product is Discontinued
Zoro Select
Washer, Reducing, ZincPlated Steel, 2 1/2In (Discontinued)
Mfr # 3LV57
Zoro # G2139164
This Product is Discontinued
Key Features
- Conduit Size 2-1/2" to 1"
- Color Silver
- Function Reduce the Size of the Opening
- Sub-Category Installation Accessories
- Conduit Size (In.) 2-1/2 x 1