Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 69 1/2 in H x 44 in W, 6 Shelves, Gray
Mfr # 1506-95
Zoro # G2139308
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,839.99
Key Features
- Overall Width 44 in
- Overall Depth 44 in
- Overall Height 69 1/2 in
- Color Gray
- Number of Shelves 6
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 46 1/2 in H x 44 in W, 4 Shelves, Gray 1504-95
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W 350-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W 1700-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 11 15/16 in D x 42 in H x 33 13/16 in W, 9 Shelves 363LP-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray 735-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray 398-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray 1304-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 40 3/8 in H x 28 in W, 6 Shelves, Gray 1206-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 46 5/8 in H x 28 in W, 6 Shelves, Gray 1207-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray 399-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray 397-95
- Durham Mfg Open Bin Storage Units