Dayton
Roof Curb, Fixed, Nonvented, O.D 49 In
Mfr # 3AZJ5
Zoro # G2139383
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$402.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 49 in
- Curb Square I.D. (In.) 46 in
- Flashing Flange (In.) 2 in
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD 2RB80
- DAYTON Roof Curb, Adustable Width 2ZV87
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD 2RB76
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D 2RB74
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In 3AZJ7
- DAYTON Roof Curb, Adustable Width 2ZV83
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Adustable Width 2ZV85
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD 2RB77
- Dayton Non-Ventilated Roof Curbs