Klein Tools
General Purpose Slotted Screwdriver 3/32 in Round
Mfr # 607-3
Zoro # G2139602
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/32 in
- Handle Material Rubber
- Handle Design Cushion Grip
Explore More Products
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round 602-4DD
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round A116-2
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round 603-10
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round 621-6
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round 602-3
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank 6844INS
- KLEIN TOOLS Precision Screwdriver, 3-Inch Shank 6233
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round 605-8
- KLEIN TOOLS Slotted Screwdriver, 4-Inch Shank, 1/8- 6254
- POWERBUILT 3/16" X 3" Slotted Screwdriver (DB) 646168
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round 401M42
- Klein Tools Screwdrivers