Shop Alternate Products
This Product is Discontinued
Label Safe
Ftng Prtectr, Black, 17/32 In, PK100 (Discontinued)
Mfr # 291201
Zoro # G2140302
This Product is Discontinued
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Black
- Thread Size 17/32"
- Features Grip Tab, Label Recess, Retaining Collar, UV Stabilized