Parker
Brass Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 6-6 FHC-B
Zoro # G2141002
$20.32
27% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size 2201P-2-2
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size VS2224P-8
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size VS1202P-8-6
- PARKER Hex Bushing, Brass, 1/4 x 3/4 in, NPT 209P-12-4
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size 210P-4
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in 2202P-12-12
- PARKER Coupling, Brass, 3/4 in Pipe Size, FNPTF 3/4 GG-B
- PARKER MALE CONNECTOR-BRASS FITTING MC-04-4
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI 1/4 MMO-B
- ZORO SELECT Tee, Brass, 1/4 in Pipe Size, Female BSPT ZUSA-PF-10450
- JMF Reduc Couplng1/2X1/4 Lf 4506887
- Parker Fittings