Dayton
Blower, 12 5/8 In
Mfr # 7HR31
Zoro # G2141045
$1,044.34
7% off
Free Shipping & Returns
$963.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/4 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 6 in
- Voltage 230/460
- Motor HP 0.5 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HR31
-
Zoro #
G2141045
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 3/4 in |
Wheel Width (In.) | 6 in |
Dimension J (In.) | 11 3/4 in |
Dimension M (In.) | 8 1/4 in |
Discharge Width (In.) | 8 1/4 in |
Dimension C (In.) | 9 1/16 in |
Dimension B (In.) | 19 1/4 in |
Dimension Z (In.) | 1/2 in |
Dimension G (In.) | 11 1/4 in |
Dimension D (In.) | 11/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension X (In.) | 3/16 in |
Housing Length (In.) | 19 1/4 in |
Housing Height (In.) | 20 1/2 in |
Dimension K (In.) | 8 1/4 in |
Dimension A (In.) | 20 1/2 in |
Dimension E (In.) | 13 7/16 in |
Dimension L (In.) | 21 1/8 in |
Housing Width (In.) | 8 1/4 in |
Dimension F (In.) | 12 1/16 in |
Shaft Dia. (In.) | 3/4 in |
Dimension Y (In.) | 13/16 in |
Dimension R (In.) | 3/4 in |
Dimension H (In.) | 10 3/8 in |
Dimension S (In.) | 3 1/8 in |
Discharge Height (In.) | 13 7/16 in |
Inlet Dia. (In.) | 12 1/16 in |
Wheel Width | 6 in |
Housing Height | 20 1/2 in |
Overall Depth | 10 5/8 in |
Overall Height | 21 1/8 in |
Outlet Size | 13 3/8 in x 8 1/4 in |
Housing Width | 8 1/4 in |
Overall Width | 19 1/4 in |
Outlet Height | 13 7/16 in |
Wheel Dimensions | 12 3/4 in Dia. x 6 in W |
Flange Size | Not Applicable |
Outlet Width | 8 1/4 in |
Outlet Diameter | Not Applicable |
Shaft Diameter | 3/4 in |
Housing Depth | 19 1/4 in |
Inlet Diameter | 12 in |
Wheel Diameter | 12 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
Item | Blower |
Type | Belt Drive, Single Inlet Forward Curve With Drive Package |
Voltage | 230/460 |
Motor HP | 0.5 hp |
CFM @ 0.250-In. SP | 1,584 cfm |
CFM @ 0.500-In. SP | 1,095 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Max. Ambient Temp. (F) | 104 Degrees F |
Rotation | CW |
Full Load Amps | 2.1-2.2/1.1 |
Bearing Type | Ball |
Max. Blower RPM | 970 RPM |
Blower RPM | 650 RPM |
Mounting Position | Blower Shaft Horizontal |
CFM @ 0.125-In. SP | 1,730 cfm |
Housing Finish | None |
Motor Insulation | Class B |
Phase | 3 |
Motor RPM | 1,725 RPM |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Housing Material | Steel |
Motor Type | Split Phase |
Hz | 60 Hz |
Wheel Material | Steel |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Application | Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving |
Nameplate Voltage | 230/460V AC |
Airflow @ 1.500 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 3.000 in SP | Not Applicable |
Features | Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance |
Maximum Inlet Air Temperature | 150 Degrees F |
For Fan Speed (Dependent on Motor) | 650 RPM to 970 RPM |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Assembly | Unassembled |
Material | Steel Wheel & Steel Housing |
Flange Type_broad | Outlet |
Airflow @ 8.000 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Standards | UL/cUL Listed |
Airflow @ 4.000 in SP | Not Applicable |
Frequency | 50/60 Hz |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 2.500 in SP | Not Applicable |
Maximum Fan Speed | 970 RPM |
Motor Enclosure Design_Table | Open Motor |
Airflow @ 0.500 in SP Range | 1000 to 1999 |
Airflow @ 0.000 in SP | Not Applicable |
Market | Industrial |
Motor Speed | 1,725 RPM |
Airflow @ 4.500 in SP | Not Applicable |
Maximum Static Pressure | 1/2 in wc |
Airflow @ 0.100 in SP | Not Applicable |
Number of Discharge Positions | 4 |
For Ventilation Type | Exhaust |
Airflow @ Static Pressures | 1,730 cfm @ 0.125 in SP / 1,584 cfm @ 0.250 in SP |
Airflow @ 12.00 in SP | Not Applicable |
Minimum Fan Speed | 650 RPM |
Motor Horsepower | 1/2 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Number of Speeds | 1 |
Airflow @ 11.00 in SP | Not Applicable |
Thermal Overload Protection | Yes |
Airflow @ 0.125 in SP | 1,730 cfm |
Airflow @ 0.500 in SP | 1,095 cfm |
Airflow @ 0.250 in SP | 1,584 cfm |
Includes Drive Package | Yes |
Nominal Voltage | 230/460V AC |
Current | 1.7/0.85 A |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Housing Material Finish | Galvanized |
Inlet Type | Single-Inlet |
Outlet Shape | Rectangular |
Motor Frame Designation | 56H |
Flange Type | Non-Flanged |
Motor Duty Class | Continuous |
Includes Motor | Yes |
Minimum Ambient Temperature | 104 Degrees F |
Airflow @ 1.250 in SP | Not Applicable |
Mounting Orientation | Horizontal |
Motor Insulation Class | B |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.750 in SP | Not Applicable |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,730 cfm, Airflow @ 0.250 in SP 1,584 cfm, Airflow @ 0.500 in SP 1,095 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 15 In 7C495
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V 7J501
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7AG91
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7K310
- DAYTON Blower with Drive Package 43XG45
- DAYTON Blower, Duct, 10 5/8 In 7C652
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7HL84
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7J437
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V 7HL94
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J424
- DAYTON Blower, 10 5/8 In 7HR29
- Dayton Belt Drive Blowers