Westward
Dial Tire Press Gauge, 0 to 60 psi
Mfr # 2HKY6A
Zoro # G2141176
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Bleeder Valve
- Material Brass, Plastic, Steel
- Pressure Range 0 to 60 psi
- Size Gages, Tire
Explore More Products
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi 2HKW7
- WESTWARD Inflator Gauge, 20 to 90 psi 2HKW9
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi 2HKW5
- WESTWARD Inflator Gauge, 5 to 120 psi 2FDL1
- WESTWARD Angled Air Chuck, 0 to 150 psi 2HKY2
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi 2HKW6
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 MC175N
- MILTON Tire Tread Depth Gage, PK100 448BK
- DILL AIR CONTROLS Euro Chuck 6293-S
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole 30020
- HALTEC Clip-On Air Chuck H-5265
- Westward Tire Inflation Kits