Zoro Select
#10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSCI-1000500-100P
Zoro # G2141377
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI-1000750-100P
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI0-800500-100BX
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI0-800370-100BX
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK MPPJAX04010-010P1
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0087
- ZORO SELECT M4-0.70 x 13.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFJ040160-025P1
- ZORO SELECT #10-32 x 7/8 in Slotted Truss Machine Screw, Plain Steel, 2000 PK 1114MST188
- ZORO SELECT M3-0.50 x 6 mm Torx Pan Machine Screw, Plain A4 Stainless Steel, 6000 PK MI36MTPA4
- ZORO SELECT #8-32 x 1-1/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 4000 PK 0818MSL
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK 78302
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.031.0150
- Zoro Select Machine Screws