Parker
Union, Zinc Pltd Steel, Comp, 3/8In
Mfr # 6 HBU-S
Zoro # G2142637
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Temp. Range -65 Degrees to 500 Degrees F
Explore More Products
- PARKER 1/8" Compression-Align Brass Union 25PK 62CA-2
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/2In 8 F5BU-S
- PARKER Fitting, 2-3/8", Brass, Compression 66RBSV-8-7/8
- PARKER Bulkhead, Nylon, Comp, 1/4In N4BU4
- PARKER 1/4" Compression x 3/8" FNPT Connector P6FC4
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK 68C-8-4
- PARKER PLUG 59HD-4
- PARKER PLASTIC TEE W6MR4
- PARKER Brass Metric Compression Fitting 0127 22 16
- ZORO SELECT 3/8" Low Lead Brass Nut 700661-06
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union 763L SS 3/8 X 1/4
- Parker Tube Fittings