Gates
SPC8000 Metric V-Belt, 8000mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC8000
Zoro # G2143093
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Industry Number SPC8000
- Number of Ribs 1
- Top Width 22mm
- Thickness 18mm
Explore More Products
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs 4L295
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs XPZ1180
- GATES Truflex V-Belts, 4L270 4L270
- GATES Micro-V Belts, 280J6 280J6
- GATES 3124 mm Outside Length, 55 mm Top Width, 3 Ribs 3/B120
- GATES Truflex V-Belts, 5L380 5L380
- GATES 823 mm Outside Length, 224 mm Top Width, 96 Ribs 320J96
- GATES Micro-V Belts, 520J5 520J5
- GATES Micro-V Belts, 500J13 500J13
- DAYTON B205 V-Belt, 208" Outside Length, 21/32" Top Width, 1 Ribs 6L223
- MTD Belt-V GW-9245
- Gates Power Transmission Belts