Eaton
IEC Magnetic Contactor, 4 Poles, 208 V AC, 25 A, Reversing: No
Mfr # XTCF045C10E
Zoro # G2143206
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 45 A
- Type Full voltage non-reversing contactor
- Number of Poles 4
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No XTCE095F00T
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No XTMC9A10C
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No XTCE025C01E
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No XTCE050D00B
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No XTCE072D00A
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No XTCE032C10A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 170 A, Reversing: Yes XTCR170G11TD
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 95 A, Reversing: Yes XTCR095F11C
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 80 A, Reversing: No XTCF125G00TD
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No LC1K0610G7
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No XTCE012B10E
- Eaton Contactors & Contacts