Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 3J, Bore 3/4" (Discontinued)
Mfr # 68514436049
Zoro # G2143364
This Product is Discontinued
Key Features
- Rated Torque (In.-Lb.) 60
- Setscrew Location One Over Key, One At 90 Degrees
- Length (In.) 2.00
- Bore Dia. (In.) 3/4
- Max. RPM 9200