Zoro Select
Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 670040028
Zoro # G2144721
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 HC-AA-PA66-BK
- ZORO SELECT Clamp, Hose End 3LX80
- ZORO SELECT Hose Clamp Assortment, Marine, SS 99903-1674-070
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 300110425
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID 4805671
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 HC-96-PA66-BK
- ZORO SELECT Wire Hose Clamp, 11/32"Max ID, Yellow, PK25 DW-5.5ST ZD
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 1.18"ID, PK20 HC-M-PA66-BK
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.53"ID, PK20 HC-CC-PA66-BK
- X1 TOOLS 1" Key-Type Hose Clamp (1 Hose Clamp) X1E-CON-CLA-HOS-5100x1
- X1 TOOLS 2" Hose Clamp (30 Hose Clamps), 30PK X1E-CON-CLA-HOS-2000x30
- Zoro Select Hose Fittings